BODY FILLER ADDITIVE 473 ML
892.68050
- UNSPSC 31201605
089268050 083 1
089268050 083 1
Delivery
In stock delivery from our warehouses.
Restores dry body fillers, reduces pinholes
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.1 pieces in stock at Mississauga, ON as of 6:40 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Contents | 473 ml |
| EAN | 4045989602407 |
Features
| Use to change the texture of any body filler |
| Restores the condition of dried-up body fillers |
Instructions
To restore dry body fillers, mix filler thoroughly in can. Add product a little at a time and mix until desired consistency is reached. Use the normal amount of hardener. To thin body filler for a finishing coat, mix filler thoroughly in can. Remove desired amount. Add product a little at a time until desired consistency is reached